This item is Discontinued.

This item is Discontinued.
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGA25206GR00 (Discontinued)
Mfr #
FGA25206GR00
Zoro #
G4053041
UPC # 10086876093138
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGA25206GR00
Zoro #
G4053041
UPC #
10086876093138
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
Green
Application
Floor Maintenance
Features
5" Headband, Washable
Weight
7.7 lbs
Description
Rubbermaid® Commercial Web Foot Wet Mop Head, Shrinkless, Cotton/Synthetic, Green, Medium, 6/Carton
- Pre-laundered and colorfast for longevity despite multiple launderings.
- Woven tailband reduces tangling and fraying.
- PVC-coated mesh headband resists moisture retention and chemicals.
- Color-coded to prevent cross contamination.
- Launderable up to 75 times.
- Contains antimicrobial product protection, which inhibits the growth of bacteria that causes odors and stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.