
Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular
Mfr # RCP611200YWCT
Zoro # G901846988
product price:Â $132.99
/pk 6, $22.17/ea
Free Shipping & Returns
Key Features
Legend
Caution; Cuidado; Attention
Width
11"
Height
25"
Sign Shape
Rectangular
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCP611200YWCT
Zoro #
G901846988
UPC #
-
Country of Origin
United States
Dimensions
Width
11"
Height
25"
Details
Item
Multi-Lingual Caution Floor Sign
Legend
Caution; Cuidado; Attention
Sign Shape
Rectangular
Sign Material
Plastic
Sign Mounting Style
Hanging; Floor
Printed Language
English; French; Spanish; German
Sign Background Color
Yellow
Double Sided
Yes
Description
This versatile, multilingual, caution warning sign features messages printed in English, French and Spanish for effective communication to broad audiences. Two-sided sign offers the warning message on both sides. The 11" width is ideal for use in narrow areas. Lightweight floor sign folds flat for convenient storage or easy transport on a janitor cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.