
Wet Mop, Blue, Microfiber
Mfr # FGQ40900BL00
Zoro # G4051465
product price: $13.59
/eaKey Features
Mop Pad Size
18 in
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Wet Mop
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ40900BL00
Zoro #
G4051465
UPC #
86876182576
Country of Origin
Indonesia
Dimensions
Mop Pad Size
18 in
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Wet Mop
Item
Wet Mop
Material
Microfiber
Color
Blue
For Use With
Rubbermaid® Commercial Light Commercial Spray Mop
Application
Floors
Weight
0.129 lbs
Description
Rubbermaid® Commercial Economy Wet Mopping Pad, Microfiber, 18", Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.