
Wet Mop Pad, White, Cotton
Mfr # FGS29900WH00
Zoro # G4052095
product price: $22.99
/eaKey Features
Mop Pad Size
9w x 5d
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet Mop Pad
Includes
Includes one replacement pad.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGS29900WH00
Zoro #
G4052095
UPC #
86876126020
Country of Origin
United States
Dimensions
Mop Pad Size
9w x 5d
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet Mop Pad
Item
Wet Mop Pad
Includes
Includes one replacement pad.
Color
White
Material
Cotton
Application
Walls
For Use With
Rubbermaid® Commercial S216 and S226 Wall Washer Kits
Features
Washable
Weight
0.66 lbs
Description
Rubbermaid® Commercial Wall Washer Replacement Pads, Cotton, 9" x 5", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.