Wet Pad, Super Scrubber, Microfiber, Hygen, 18" YW, PK 6

  • Mfr # RCPQ81000YL

  • Zoro # G402451339


product price:  $154.99
/pk 6, $25.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
MicroFiber; Polypropylene
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPQ81000YL
Zoro #
G402451339
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
18 in

Details

Item
Wet Mop Head
Color
Yellow
Material
MicroFiber; Polypropylene

Description

Part of the Rubbermaid Commercial Hygen Cleaning System, this Microfiber Scrubber Mop is designed for specialized floor cleaning and finish applications. Vertical polypropylene scrubber stripes remove stubborn spots and clean tile grout lines. Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Superior construction and premium-grade materials maximize durability and product life. Mop is durable through 500 launderings and 200 with bleach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.