Zoro Homepage

Wheel Assembly Kit

  • Mfr # GRFG6173L90000

  • Zoro # G8902941


product price: $52.15
/ea

Key Features

For Use With Mfr. Model Number
FG264600BLA, FG617388BLUE, FG618200GRAY
Includes
(2) 1/2 in Washers; (2) 8 in Overmolded Wheels; 1/2 in diameter Steel Axle; 1/2 in Push-Nuts; Axle Spacers
Fits Brand
Rubbermaid Commercial
Product Type
Wheel
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG6173L90000
Zoro #
G8902941
UPC #
836513004767
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Depth
21 3/4 in
Overall Width
8 3/4 in

Details

For Use With Mfr. Model Number
FG264600BLA, FG617388BLUE, FG618200GRAY
Includes
(2) 1/2 in Washers; (2) 8 in Overmolded Wheels; 1/2 in diameter Steel Axle; 1/2 in Push-Nuts; Axle Spacers
Fits Brand
Rubbermaid Commercial
Item
Wheel
Product Type
Wheel
Weight
3.68 lb
Compatible Mfr. Model Number
1805985, 1861430, FG264600BLA, FG61734700BLA, FG617388BLA, FG617388BLUE, FG618200GRAY
Compatible with Product Type
Janitor Cart

Description

Wheel, Overall Depth 21 3/4 in, Overall Height 2 in, Overall Width 8 3/4 in, Includes (2) 1/2 in Washers; (2) 8 in Overmolded Wheels; 1/2 in diameter Steel Axle; 1/2 in Push-Nuts; Axle Spacers, Weight 3.68 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.