Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Wood Handle Lobby Corn Broom, Corn Fiber Bristle, 12in Brush Face, 38in Overall Length, Wood Handle
- Mfr # 6373BRO
- Zoro # G023364964
product price:Â
$
8.45
/ea
Key Features
Block Width
1-1/2 in
Broom Handle Material
Wood
Features
Heavy Duty Handle, Durable
Bristle Material
Corn Fiber
Sweep Face
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6373BRO
- Zoro #
- G023364964
- UPC #
- 86876007770
- Country of Origin
- Mexico
Dimensions
- Block Width
- 1-1/2 in
Details
- Broom Handle Material
- Wood
- Item
- Manual Broom
- Features
- Heavy Duty Handle, Durable
- Bristle Material
- Corn Fiber
- Sweep Face
- 12 in
Description
Pair with Lobby Pro Dust Pan for convenient cleaning, 100% corn fill for effective dirt removal, 3 rows of stitching for added strength and durability, Sweeps coarse or fine material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.