Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown

  • Mfr # 1966885

  • Zoro # G4605159


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Bags
Cleaning Cart Bag
Laundry Bag Material
Vinyl
Overall Length
10.5 in
Overall Width
17 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1966885
Zoro #
G4605159
UPC #
86876227390
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
17 in
Overall Height
33 in

Details

Item - Laundry Bags
Cleaning Cart Bag
Laundry Bag Material
Vinyl
Color
Brown
Load Capacity
25 gal
Laundry Bag Closure
Zipper
For Use With
Rubbermaid® Commercial 6189, 6190, 6191, 6192, 9T19

Description

Rubbermaid® Commercial Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown


  • For collecting refuse and launderable items or transporting supplies.
  • Zippered to keep contents secure.
  • Sturdy vinyl construction.
  • Replaces bags on Rubbermaid Commercial Cleaning carts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.