Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Condiment Dispenser, 3 - 1 Quart Inserts FG289100BLA

Condiment Dispenser, 3 - 1 Quart Inserts (Discontinued)

  • Mfr # FG289100BLA
  • Zoro # G2668933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG289100BLA
Zoro #
G2668933
UPC #
086876120554
Country of Origin
Unknown

Dimensions

Overall Height
3 3/4 in
Overall Width
6 1/4 in
Overall Depth
19 5/8 in
Overall Length
19-5/8"

Details

Item
Condiment Dispenser
Type
3 Insert
Material
Plastic
Includes
3 - 1 Quart Inserts
Color
Black

Description

Condiment Dispenser, Material Plastic, Overall Depth 19 5/8 in, Overall Height 3 3/4 in, Overall Width 6 1/4 in, Color Black, Includes 3 - 1 Quart Inserts, Capacity 3 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.