
Container, Waste, 23 Gal, Slim For - Part# 354075Blue (Discontinued)
- Mfr # 354075BLUE
- Zoro # G802224908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354075BLUE
Zoro #
G802224908
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
20 in
Height
30 in
Width
11 in
Details
Item
Recycling Container
Material
Plastic
Standards
LEED, EPA
Color
Blue
Capacity
23 gal
Description
Color: Blue ;Material: Plastic ;Width: 20" ;Capacity: 23 Gal | 87 L ;Depth: 30"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.