Zoro Homepage
This item is Discontinued.
Rubbermaid Convertible Platform Truck, 750 lb. FG449700BLA

Convertible Platform Truck, 750 lb. (Discontinued)

  • Mfr # FG449700BLA
  • Zoro # G0712187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG449700BLA
Zoro #
G0712187
UPC #
086876202823
Country of Origin
Unknown

Dimensions

Overall Height
45"
Overall Length
47-8/9"
Overall Width
24-1/4"
Caster Wheel Dia.
8 in
Deck Height
11-1/4"
Deck Length
52"
Caster Wheel Width
2 in
Deck Width
24"

Details

Color
Black
Load Capacity
750 lb.
Item
Convertible Platform Truck
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyolefin
Handle Pocket Location
Single End
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Number of Caster Wheels
4
Deck Material
Plastic
Caster Wheel Type
Polyolefin

Description

Convertible Platform Truck, Load Capacity 750 lb, Overall Height 45 in, Overall Length 47 8/9 in, Overall Width 24 1/4 in, Deck Material Plastic, Deck Height 11 1/4 in, Deck Length 52 in, Deck Width 24 in, Handle Type Removable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.