Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 12 1/2 in Sweep Face Corn Broom Head, Red FG638100RED

12 1/2 in Sweep Face Corn Broom Head, Red (Discontinued)

  • Mfr # FG638100RED
  • Zoro # G4227386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG638100RED
Zoro #
G4227386
UPC #
086876031409
Country of Origin
United States

Dimensions

Broom Handle Length
38"

Details

Sweep Face
12 1/2 in
Bristle Material
Corn Fiber
Bristle Color
Red
Item
Corn Broom Head
Broom Handle Material
No Handle
Broom Handle Color
No Handle
Color
Red

Description

Corn Broom Head, Bristle Material Corn Fiber, Sweep Face 12 1/2 in, Bristle Color Red, Handle Length 38 In., Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.