Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Cube Truck, 1 cu. yd., 500 lb. Cap, Black FG461100BLA

Cube Truck, 1 cu. yd., 500 lb. Cap, Black (Discontinued)

  • Mfr # FG461100BLA
  • Zoro # G4103075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461100BLA
Zoro #
G4103075
UPC #
086876184013
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
44 1/8 in
Overall Width
31 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in
Overall LxWxH
44 1/8 in x 31 in x 32 1/2 in

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 14 cu ft, Load Capacity 500 lb, Bushel Capacity 11.3 bu, Overall Length 44 1/8 in, Overall Height 32 1/2 in, Overall Width 31 in, Overall LxWxH 44 1/8 in x 31 in x 32 1/2 in, Color Black, Container Material Polyethylene, Includes Spring Lift, Standards USDA, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.