Zoro Homepage

Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black

  • Mfr # FG461900BLA

  • Zoro # G1804214


product price: $598.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
34 1/8 in
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461900BLA
Zoro #
G1804214
UPC #
086876184037
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
34 1/8 in
Caster Dia.
5 in
Overall LxWxH
48 in x 34 1/8 in x 36 1/2 in
Caster Wheel Dia.
5 in

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 48 in, Overall Height 36 1/2 in, Overall Width 34 1/8 in, Overall LxWxH 48 in x 34 1/8 in x 36 1/2 in, Color Black, Container Material Polyethylene, Standards USDA, Optional Lid FG461700, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.