Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue FG460800DBLUE

Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue (Discontinued)

  • Mfr # FG460800DBLUE
  • Zoro # G3850655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG460800DBLUE
Zoro #
G3850655
UPC #
086876157277
Country of Origin
United States

Dimensions

Overall Height
28 1/8 in
Overall Length
38 in
Overall Width
26 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
38 in x 26 in x 28 1/8 in

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 8 cu ft, Load Capacity 300 lb, Bushel Capacity 6.4 bu, Overall Length 38 in, Overall Height 28 1/8 in, Overall Width 26 in, Overall LxWxH 38 in x 26 in x 28 1/8 in, Color Blue, Container Material Polyethylene, Standards USDA, Optional Lid FG460900, Cubic Yard Capacity 0.29 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.