Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Cube Truck, 3/8 cu. yd., 300 lb. Cap, White FG460800WHT

Cube Truck, 3/8 cu. yd., 300 lb. Cap, White (Discontinued)

  • Mfr # FG460800WHT
  • Zoro # G3850664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG460800WHT
Zoro #
G3850664
UPC #
086876131895
Country of Origin
Unknown

Dimensions

Overall Height
28 1/8 in
Overall Length
38 in
Overall Width
26 in
Caster Dia.
4 in
Overall LxWxH
38 in x 26 in x 28 1/8 in
Caster Wheel Dia.
4 in

Details

Material
MDPE
Color
White
Load Capacity
300 lb
Item
High-Maneuverability Cube Truck
Bushel Capacity
6.4 bu
Container Material - Hoppers and Cube Trucks
HDPE
Container Legend
None
Caster Material
Polyurethane
Cubic Foot Capacity
8 cu ft
Caster Configuration
(2) Swivel, (2) Rigid
Container Material
Polyethylene
Volume Capacity
3/8 cu. yd.
Caster Type
(2) Swivel, (2) Rigid
Optional Lid
FG460900
Frame Material - Hoppers and Cube Trucks
None
Standards
USDA
Item - Cube Truck
Cube Truck
Mobility Option
Manual
Color - Hoppers and Cube Trucks
White
Cubic Yard Capacity
0.29 cu yd
Load Capacity - Hoppers and Cube Trucks
300 lb
Frame Material
No Frame
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Diamond
Caster Wheel Type
Standard
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 8 cu ft, Load Capacity 300 lb, Bushel Capacity 6.4 bu, Overall Length 38 in, Overall Height 28 1/8 in, Overall Width 26 in, Overall LxWxH 38 in x 26 in x 28 1/8 in, Color White, Container Material Polyethylene, Standards USDA, Optional Lid FG460900, Cubic Yard Capacity 0.29 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.