Zoro Homepage

18 in Quick Change Mop Pad, Red, No Handle

  • Mfr # FGQ41000RD00

  • Zoro # G0509503


product price: $14.19
/ea

Key Features

Connection Type
Quick Change
Handle Length
No Handle
Handle Material
No Handle
Handle Color
Red
Frame Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ41000RD00
Zoro #
G0509503
UPC #
086876174045
Country of Origin
Viet Nam

Dimensions

Handle Length
No Handle
Frame Width
18 in
Width
5"
Mop Pad Size
5 in x 18 in
Length
18 in
Frame Depth
5 in
Overall Width
18 in
Overall Depth
5 in

Description

Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Red, Dry Weight 0.2 oz, Mop End Type Loop, Compatible Grainger Part Number 5MU87, Compatible Manufacturer Part Number 1863893, FGQ56000YL00, Color Coding System Yes, Features Zig-Zag Design, Connection Thread Type Not Applicable, Chlorine Bleach Safe Yes, Includes Handle No, Includes Scrubber Yes, Mop Style Flat, Product Type Wet Mop Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.