12 gal. Square Trash Can, Red, Steel (Discontinued)
- Mfr # FGST12ERBRD
- Zoro # G4615515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGST12ERBRD
Zoro #
G4615515
UPC #
00097591074329
Country of Origin
Unknown
Dimensions
Height
23"
Width
12"
Trash Can Dia./Width
12"
Details
Trash Container Capacity
12 gal.
Container Shape
Square
Color
Red
Material
Steel
Series
Defenders(R)
Top Design
Flat
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Red
Specific Container Material
Steel
Container Strength
Heavy Duty
Vented
No
Receptacle Container Style
Decorative
Finish
Unfinished
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
Indoor/Outdoor
Indoor
Container Mounting Style
Free-Standing
Shape
Square
For Use With
Mfr. No. 1946609
Description
Rectangular, 12 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.