12 gal. Square Trash Can, White, Steel (Discontinued)
- Mfr # FGST12ERBWH
- Zoro # G4614176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGST12ERBWH
Zoro #
G4614176
UPC #
-
Country of Origin
Unknown
Dimensions
Height
23"
Width
12"
Trash Can Dia./Width
12"
Details
Trash Container Capacity
12 gal.
Container Shape
Square
Color
White
Material
Steel
Series
Defenders(R)
Top Design
Flat
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
White
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
For Use With
Retainer Band
Indoor/Outdoor
Indoor
Container Strength
Heavy Duty
Container Mounting Style
Free-Standing
Finish
Unfinished
Specific Container Material
Steel
Vented
No
Shape
Square
Receptacle Container Style
Decorative
Description
Rectangular, 12 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.