Zoro Homepage
This item is Discontinued.
Rubbermaid DollyHandle, Black FG265200BLA

DollyHandle, Black (Discontinued)

  • Mfr # FG265200BLA
  • Zoro # G3376475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG265200BLA
Zoro #
G3376475
UPC #
086876180275
Country of Origin
China

Details

Material
Metal, Rubber
Includes
Quick Connect Pin
Standards
UL, CSA, NSF
Color
Black
Item
Dolly Handle
For Use With
Mfr. No. FG265100BLA Connectable Dolly
Series
BRUTE(R)

Description

Dolly Handle, For Use With Mfr. No. FG265100BLA Connectable Dolly, Color Black, Material Metal, Rubber, BRUTE(R), Includes Quick Connect Pin, Standards UL, CSA, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.