Door Latch

  • Mfr # FG9W71L5RED

  • Zoro # G9673185


product price:  $13.55
/ea

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG9W7100BLA
Product Type
Door Latch
Overall Length
6 in
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9W71L5RED
Zoro #
G9673185
UPC #
836513001629
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
3 1/4 in
Overall Height
1 1/4 in

Details

Fits Brand
Rubbermaid Commercial
Item
Door Latch
For Use With Mfr. Model Number
FG9W7100BLA
Product Type
Door Latch
Compatible Manufacturer Part Number
FG9W7100BLA, FG9W7300BLA

Description

Door Latch, Overall Height 1 1/4 in, Overall Length 6 in, Product Type Door Latch, Overall Width 3 1/4 in, Compatible Grainger Part Number 1FYG4, Compatible Manufacturer Part Number FG9W7100BLA, FG9W7300BLA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.