4 3/4 gal Double Bucket, Gray, Plastic
Mfr # FG262888GRAY
Zoro # G4614200
product price: $37.69
/eaSold in multiples of 6 for $226.14
Key Features
Bucket Capacity
19 quart
Color
Gray
Height
10"
Depth
14.5"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG262888GRAY
Zoro #
G4614200
UPC #
086876194098
Country of Origin
United States
Dimensions
Height
10"
Depth
14.5"
Width
18"
Overall Length
18 in
Overall Width
14 1/2 in
Overall Depth
10 in
Details
Bucket Capacity
19 quart
Color
Gray
Item
Double Bucket
Material
Plastic
Features
Dual Bucket, Durable, Carrying Handle
Capacity
4 3/4 gal
Weight
3.10 lb
Product Type
Double Bucket
Bucket Style
Dual Compartment
Includes Handle
Yes
Description
Double Bucket, Product Type Double Bucket, Capacity 4 3/4 gal, Material Plastic, Includes Handle Yes, Color Gray, Overall Width 14 1/2 in, Overall Length 18 in, Overall Depth 10 in, Bucket Style Dual Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.