This item is Discontinued.

Rubbermaid Commercial Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Head, White FGF21600WH00

Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Head, White (Discontinued)

  • Mfr # FGF21600WH00
  • Zoro # G1118612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF21600WH00
Zoro #
G1118612
UPC #
-
Country of Origin
United States

Dimensions

Width
1"

Details

Handle Material
None
Item
Premium Mop Head,Cotton,16 oz.,Wht
Connection Type
Screw-On
End Type
Cut
Color
White
Series
Dura Pro
Launderable
No
Material
4-Ply Cotton/Rayon/Synthetic Blend Yarn

Description

Premium Mop Head,Cotton,16 oz.,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.