Skip to Main Content
customer-service Help
Rubbermaid

Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Pad, White

Rubbermaid Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Pad,  White FGS29900WH00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.50
  • Item: Mop Pad
  • Mop Style: Flat
  • End Type: Cotton
See full product details
Orders over $75 ship free.
Total: $19.50

Rubbermaid #FGS29900WH00 Specifications

  • Item: Mop Pad
  • Mop Style: Flat
  • End Type: Cotton
  • Basic Material: Cotton
  • Color: White
  • Connection Type: Quick Change
  • Launderable: Yes
  • Handle Material: No Handle
  • Length: 9"
  • Mop Head Material: Cotton
  • Mop Connection Type: Quick Change
  • Ply: 2
  • Frame Depth: 5 in
  • Mop Head Color: White
  • Sub-Category: Mop Heads
  • Dry Weight: 0.25 oz.
  • Color Coding System: Yes
  • For Use With: Mfr. No. S226
  • Frame Width: 9 in
  • Mop Pad Size: 5 in x 9 in
  • Handle Included: No
  • Handle Length: No Handle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, Mop Style Flat, Handle Included No, Color Coding System Yes, Frame Width 9 in, Frame Depth 5 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Cotton, Mop Pad Size 5 in x 9 in, Launderable Yes, Mop Head Color White, Mop Pad

Reviews of Rubbermaid #FGS29900WH00