Rubbermaid

Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, Blue

Rubbermaid Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop,  Blue FGF51600BL00
Hover or click to zoom Tap to zoom
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Synthetic Blend
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: No
  • Series: Dura Pro
See full product details
$85.00
pkg. of 12 ($7.08/ea)

Subtotal: $85.00

Rubbermaid #FGF51600BL00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Synthetic Blend
  • Color: Blue
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: No
  • Series: Dura Pro
  • Width: 1"
  • Handle Material: No Handle
  • Material: Synthetic Blend
  • Includes: Mop
  • Length: 6"
  • Mop Head Color: Blue
  • Dry Weight: 16 oz
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Sub-Category: Mop Heads
  • Mop Connection Type: Side Gate
  • Ply: 4
  • Color Coding System: Yes
  • Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Handle Included: No
  • Mop Head Material: Synthetic
  • Mop End Type: Cut
  • Product Type: Wet Mop
  • Country of Origin (subject to change): United States

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable No, Mop Head Color Blue, Dry Weight 16 oz, Mop Connection Type Side Gate, Mop End Type Cut, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Dura Pro, For Use With Rubbermaid Commercial Products Mop Handles, Includes Mop, Wet Mop, Package Quantity 12

Reviews of Rubbermaid #FGF51600BL00

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.