Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGF55700BL00
Zoro #
G4394135
UPC #
086876070521
Country of Origin
United States
Dimensions
Headband Size
5 in
Width
5"
Length
6"
Overall Length
6 in
Overall Depth
15 in
Overall Width
6 in
Mop Head Size
Medium
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 15 in, Launderable No, Color Blue, Dry Weight 18 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 18 oz, Headband Size 5 in, Headband Style Wide, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.