This item is Discontinued.

Rubbermaid Commercial 60" Tube Wet Mop Handle, Vinyl FGM136000000

60" Tube Wet Mop Handle, Vinyl (Discontinued)

  • Mfr # FGM136000000
  • Zoro # G4386137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGM136000000
Zoro #
G4386137
UPC #
086876052824
Country of Origin
Unknown

Dimensions

Handle Length
60 in
Length
60"

Details

Connection Type
Tube
Handle Material
Vinyl
Handle Color
Natural
Item
Wet Mop Handle
For Use With
1 in Headband Mops
Mop Connection Type
Snap On
Includes
Mop Handle
Features
Color Coding System

Description

Wet Mop Handle, Handle Length 60 in, Color Coding System Yes, Includes Mop Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.