Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber FGQ41200WH00

18 in L Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (Discontinued)

  • Mfr # FGQ41200WH00
  • Zoro # G1462063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ41200WH00
Zoro #
G1462063
UPC #
086876170023
Country of Origin
Viet Nam

Dimensions

Depth
5 in
Length
18 in
Overall Length
18 in
Overall Width
18 in
Overall Depth
5 in

Description

Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color White, Mop End Type Loop, Compatible Manufacturer Part Number FGQ1800BK00, FGQ56000YL00, Color Coding System Yes, Features Double Finished Edge, Zig-Zag Design, Antimicrobial No, Chlorine Bleach Safe Yes, Includes Handle Yes, Includes Scrubber Yes, Product Type Dust Mop Pad, Resistance Properties Chemical Resistant, Series Hygen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.