Duster, Microfiber, 20"L
Mfr # FGQ85000BK00
Zoro # G1579331
product price: $37.59
/eaKey Features
Head Material
Microfiber
Handle Material
Plastic
Length
20 in
For Use With
5MY13, 5MY14
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ85000BK00
Zoro #
G1579331
UPC #
086876174977
Country of Origin
China
Dimensions
Length
20 in
Head Width
3 1/4 in
Width
2-1/2"
Maximum Handle Length
28 3/4 in
Head Length
28 3/4 in
Details
Item
Duster
Head Material
Microfiber
Handle Material
Plastic
For Use With
5MY13, 5MY14
Color
Black
Color Coding System
No
Features
Certified to Tolerate CDC Hot and Cold Water Laundering Requirements, Easily Bends and Conforms to Irregular Shapes, Washable Duster Sleeve
Disposable
No
Handle Style
Quick Connect
Includes
Dusting Sleeve
Series
Hygen(TM)
Includes Handle
Yes
Head Color
Green
Handle Adjustability
Dual Angle
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Quick Connect, Head Length 28 3/4 in, Head Width 3 1/4 in, Head Color Green, Maximum Handle Length 28 3/4 in, Head Material Microfiber, Features Certified to Tolerate CDC Hot and Cold Water Laundering Requirements, Easily Bends and Conforms to Irregular Shapes, Washable Duster Sleeve, Compatible Grainger Part Number 5MY13, 5MY14, Color Coding System No, Includes Handle Yes, Handle Adjustability Dual Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.