Duster, Microfiber, 20"L
Mfr # FGQ85200WH00
Zoro # G0857473
product price:Â $39.59
/eaKey Features
Head Material
Microfiber
Handle Material
Plastic
Length
20 in
Color Coding System
No
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ85200WH00
Zoro #
G0857473
UPC #
086876200942
Country of Origin
China
Dimensions
Length
20 in
Head Width
7 in
Head Length
12 1/4 in
Maximum Handle Length
28 1/2 in
Details
Item
Duster
Head Material
Microfiber
Handle Material
Plastic
Color Coding System
No
Color
White
Series
Hygen(TM)
Includes
Dusting Sleeve
Handle Style
Flexible
Disposable
No
Features
Certified to Tolerate CDC Hot and Cold Water Laundering Requirements, Easily Bends and Conforms to Irregular Shapes, Washable Duster Sleeve
Includes Handle
Yes
Handle Adjustability
Dual Angle
Head Color
White
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Flexible, Head Length 12 1/4 in, Head Width 7 in, Head Color White, Maximum Handle Length 28 1/2 in, Head Material Microfiber, Features Certified to Tolerate CDC Hot and Cold Water Laundering Requirements, Easily Bends and Conforms to Irregular Shapes, Washable Duster Sleeve, Color Coding System No, Includes Handle Yes, Handle Adjustability Dual Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.