Shop RUBBERMAID
See all product information
Create Account
Dustpan, 12.8 in L, 11.3 in W, Black
- Mfr # 1887090
- Zoro # G523565120
product price:Â
$
38.19
/ea
Key Features
Width
11.3 in
Dust Pan Color
Black
Height
42.0 in
Length
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1887090
- Zoro #
- G523565120
- UPC #
- 86876222142
- Country of Origin
- United States
Dimensions
- Width
- 11.3 in
- Height
- 42.0 in
- Length
- 12.8 in
Details
- Dust Pan Color
- Black
Description
Durable rear wheels improve wear resistance. Ideal for use in malls, restaurants and lobbies. will not stain, discolor or absorb odors. 24 in handle. 11.3 in W x 5 in H x 12.8 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.