Zoro Homepage

Easy Find Linds, Food Food Storage Containers

  • Mfr # 2133266

  • Zoro # G921737334


product price: $27.59
/ea

Key Features

Color
Red
Overall Width (In.)
5 in
Overall Length (In.)
9 in
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133266
Zoro #
G921737334
UPC #
071691531531
Country of Origin
China

Dimensions

Overall Width (In.)
5 in
Overall Length (In.)
9 in
Overall Height (In.)
5 in

Details

Color
Red
Item
Food Storage Containers

Description

Easily store food, plus minimize kitchen clutter, by using Rubbermaid Food Storage Containers with Easy Find Lids. These meal prep containers are easy to organize and help save space in your cabinets, plus, the 21-cup size feature a built-in lid vent for splatter-resistant microwaving, The lids snap to each other and to the bottom of the containers and are bright red, so they're always easy to find. Constructed from durable, BPA-free plastic, these food containers are built to withstand a wide range of temperatures and are dishwasher and freezer safe; the vented containers are fully microwave safe when the vent is opened. And thanks to their clear bases, it's easy to see what's inside.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.