Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Enclosed Service Cart, High Density Polypropylene, 3 Shelves, 300 lb. FG409200OWHT

Enclosed Service Cart, High Density Polypropylene, 3 Shelves, 300 lb. (Discontinued)

  • Mfr # FG409200OWHT
  • Zoro # G0609962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG409200OWHT
Zoro #
G0609962
UPC #
086876133431
Country of Origin
Unknown

Dimensions

Overall Height
37-4/5"
Overall Length
40-3/8"
Overall Width
20"
Shelf Length
40"
Handle Height
37-7/8"
Top Shelf Height
37-3/4"
Shelf Width
20"
Caster Dia.
4 in

Details

Material
High Density Polypropylene
Color
Off-White
Load Capacity
300 lb.
Item
Enclosed Service Cart
Number of Shelves
3
Distance Between Middle and Bottom Shelf
11-3/4"
Caster Type
(4) Swivel
Finish
Smooth
Capacity per Shelf
100 lb.
Caster Material
Thermoplastic Rubber
Distance Between Shelves
28-3/4"
Distance Between Top and Middle Shelf
11-3/4"
Includes
Ergonomic Handle, Non Marking Casters
Cart Configuration
2 Sides Enclosed
Handle Included
Yes

Description

Enclosed Service Cart, Overall Length 40 3/8 in, Finish Smooth, Color Off-White, Caster Type (4) Swivel, Material HDPE, Number of Shelves 3, Overall Height 37 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.