Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG332400OWHT
Zoro #
G1635277
UPC #
086876155396
Country of Origin
Unknown
Dimensions
Height
67 7/8 in
Width
28 3/4 in
Depth
26 2/3 in
Details
Item
Food Transport Rack
Color
Off White
Number of Slots
18
Load Capacity
175 lb
Material
Structural Web
Caster Type
2 Swivel, 2 Lockable
Construction
Structural Web
Description
Food Transport Rack, Load Capacity 175 lb, Caster Type 2 Lockable, 2 Swivel, Color Off White, Depth 26 3/4 in, Number of Slots 18, Material Structural Web
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.