Executive Janitorial Black Plastic Cleaning Cart with Doors and Hood - High-Security

  • Mfr # RCP1861427

  • Zoro # G616452252


product price: $2,467.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
48.25 in
Material
Plastic
Caster Dia.
4 in
Trash Bag Capacity
7.25 cu. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1861427
Zoro #
G616452252
UPC #
86876221251
Country of Origin
United States

Dimensions

Height
48.25 in
Caster Dia.
4 in

Details

Material
Plastic
Trash Bag Capacity
7.25 cu. ft

Description

The Rubbermaid Commercial Executive High-Security Janitorial Cleaning Cart provides the most discreet and secure cart. It features quiet casters and ball-bearing wheels. Also, along with preassembled locking hood and doors. Rubber tool grips and hooks securely hold up to 5-stick goods, while hooks hold up to 4-safety signs. Expansive storage space with optional bins and caddies let staff restock before they clean, increasing productivity by eliminating search time for additional supplies. Add additional bins, caddies and pails FG9T8400BLA, FG9T8200BLA, 1857378 and 1857391.7.25-cu. ft. storage capacity offers 40% more space than traditional cartsUser spends less time retrieving supplies and more time completing the task at handMop bucket platform with securing grooves keeps wavebrake or microfiber charging buckets securely attached to cartDurable 8 in. ball bearing wheels and quiet 4 in. casters make maneuverability easy and quiet for workersInterchangeable handles and removable platform allow user to easily expand or reduce the footprint of the cart to meet specific cleaning and storage needsCompact size fits great in space-constrained areas, with a high capacity-to-footprint ratio, only 22 in. WJoint commission-compliant to meet environment of care standard 3.10.3-with locking doors and hoodSecure cabinet doors keep cleaning supplies concealed from view and locked up when carts are unattended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.