48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum
Mfr # FGQ76500YL00
Zoro # G3303614
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Connection Type
Threaded
Handle Length
48 in to 96 in
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ76500YL00
Zoro #
G3303614
UPC #
086876201017
Country of Origin
China
Dimensions
Handle Length
48 in to 96 in
Handle Diameter
1 1/4 in
Dia.
2"
Length
48 in to 96 in
Maximum Telescoping Length
96 in
Minimum Telescoping Length
48 in
Description
Extension Handle, Connection Type Threaded, Material Aluminum, Minimum Telescoping Length 48 in, Maximum Telescoping Length 96 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Rubber, Grip Style Ergonomic, Color Yellow, Color Coding System No, Compatible Grainger Part Number 1UEX5, 3CCY9, 3HKA6, 3HKA7, 3HKA8, 3HKA9, 3HKC1, 3HKC2, 43WX15, 43WX68, 45UZ83, 5MU87, 5MU89, 5MU91, 5MU93, 6TUL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.