Shop RUBBERMAID
See all product information
Create Account
FG611277 YEL Floor Sign, 11 in W, Yellow Background, Caution Wet Floor, English, French, Spanish
- Mfr # FG611277YEL
- Zoro # G423565091
product price:Â
$
41.99
/ea
Key Features
Material
Polypropylene
Sign Background Color
Yellow
Legend
Caution Wet Floor
Printed Language
English French Spanish
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG611277YEL
- Zoro #
- G423565091
- UPC #
- 86876141702
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 26 in
- Height
- 9.65 in
Details
- Material
- Polypropylene
- Sign Background Color
- Yellow
- Legend
- Caution Wet Floor
- Printed Language
- English French Spanish
- Legend Color
- Black
Description
Folding design for convenient storage or transport on Janitor Cart. Caution and closed warning messages imprinted in English, French and Spanish for effective communication to broad audiences. Narrow body and unique plastic arm allow non-obstructive placement in a variety of locations. Durable plastic construction will not rust, corrode or fade. Meets OSHA requirements. ANSI compliant multi-lingual graphics warn of nearby hazardous area. Flexible locking-style hanger makes sign stationary and visible from all directions. 25 in (63.5 cm) model for use in narrow areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.