Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65986
Zoro #
G7490268
UPC #
030402659865
Country of Origin
United States
Dimensions
Width
13 3/4"
Height
6.63"
Outside Height
6 5/8"
File Size
A4; Letter
Depth
3"
Details
Item
Hanging File Systems
Number of Pockets
1
Index Tab Color
Clear
Color
Clear
Material
Plastic
Type
Magnetic Single Pocket
Includes
Magnetic Wall Pocket
Description
File,Wall,Magnetic,Cl
- Transform wasted space into convenient storage.
- Pocket features a magnet that securely attaches to any flat metal surface.
- Perfect for use on file cabinets.
- Tough unbreakable plastic construction.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.