Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Filter, Exhaust Filter, 7/8 In. L FG9VDVEF44

Filter, Exhaust Filter, 7/8 In. L (Discontinued)

  • Mfr # FG9VDVEF44
  • Zoro # G0594806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9VDVEF44
Zoro #
G0594806
UPC #
097591000304
Country of Origin
China

Dimensions

Width
7/16"
Height
31/64 in
Length
7/8 in

Details

Reusable
Non-reusable
Filter Type
Exhaust Filter
Item
Filter
For Use With
Mfr. No. FG9VDVPN4400, FG9VDVSS4400

Description

Height 31/64 in, Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.