Zoro Homepage

Floor Squeegee, Heavy Duty, 22", Black

  • Mfr # FG9C2800BLA

  • Zoro # G4610816


product price: $25.75
/ea
Sold in multiples of 10 for $257.50

Key Features

Material
Rubber
Application
Commercial, Grout Lines, Industrial, Medical, Uneven Floor
Connection Type
Tapered
Width
22"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C2800BLA
Zoro #
G4610816
UPC #
-
Country of Origin
Belgium

Dimensions

Width
22"
Blade Width
22 in
Frame Width
3 in

Details

Item
Heavy Duty Floor Squeegee
Material
Rubber
Application
Commercial, Grout Lines, Industrial, Medical, Uneven Floor
Connection Type
Tapered
Color
Black
Blade Material
EVA Foam Rubber
Connection Thread Type
Not Threaded
Includes Handle
No
Product Type
Floor Squeegee

Description

Heavy Duty Floor Squeegee, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 22 in, Handle Color Not Applicable, Handle Material Not Applicable, Product Type Floor Squeegee, Application Commercial, Grout Lines, Industrial, Medical, Uneven Floor, Color Black, Frame Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.