Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Floor Squeegee, Straight, 18" W FG9C3100BLA

Floor Squeegee, Straight, 18" W (Discontinued)

  • Mfr # FG9C3100BLA
  • Zoro # G7178258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C3100BLA
Zoro #
G7178258
UPC #
086876170702
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Length
No Handle
Width
18"
Blade Width
18 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Food Grade
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Metal
Connection Type
Tapered
Squeegee Blade Material
Rubber
For Use With
Mfr. No. FG635100
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Single
Chemical Resistant
No
Color
Black
Features
Non-Marking Blades for Removing Liquids and Heavy Dirt
Color Coding System
No
FDA Compliant
No
Blade Material
Rubber
Blade Material
Rubber
Blade Shape
Straight

Description

Floor Squeegee, Connection Type Tapered, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, FDA Compliant No, Application Food Grade, Color Black, Color Coding System No, Features Non-Marking Blades for Removing Liquids and Heavy Dirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.