Folding Bag, Bucket Platform

  • Mfr # GRFG9T73L8BLA

  • Zoro # G8904506


product price:  $35.39
/ea

Key Features

For Use With Mfr. Model Number
FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA
Fits Brand
Rubbermaid Commercial
Product Type
Folding Bag
Compatible Manufacturer Part Number
FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9500BLA
Overall Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFG9T73L8BLA
Zoro #
G8904506
UPC #
836513008949
Country of Origin
China

Dimensions

Overall Width
14 3/4 in
Overall Height
2 in
Overall Length
18 1/2 in

Details

For Use With Mfr. Model Number
FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA
Item
Folding Bag, Bucket Platform
Fits Brand
Rubbermaid Commercial
Product Type
Folding Bag
Compatible Manufacturer Part Number
FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9500BLA

Description

Folding Bag, Bucket Platform, Overall Height 2 in, Overall Length 18 1/2 in, Product Type Folding Bag, Overall Width 14 3/4 in, Compatible Grainger Part Number 1LWP1, 1LWP2, 1LWP3, 1PBJ6, 1PBJ7, 1PBJ8, 1PBJ9, Compatible Manufacturer Part Number FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9500BLA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.