Food/Tote Box, 14 qt., White
Mfr # FG350900WHT
Zoro # G1434063
product price: $17.15
/eaKey Features
Capacity (Qt.)
14 qt
Overall Length (In.)
18 in
Overall Width (In.)
12 in
Color
White
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG350900WHT
Zoro #
G1434063
UPC #
086876022971
Country of Origin
United States
Dimensions
Overall Length (In.)
18 in
Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Diameter
12 in
Overall Length
18 in
Overall Height
6 in
Overall Width
12 in
Details
Capacity (Qt.)
14 qt
Color
White
Material
Polyethylene
Item
Food/Tote Box
Product Type
Food/Tote Box
Capacity
3.5 gal
Dishwasher Safe
No
Freezer Safe
No
Includes Handle
No
NSF Certified
Yes
Graduated
No
Microwaveable
No
Description
Food/Tote Box, Capacity 3.5 gal, Color White, Material Polyethylene, Overall Height 6 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 12 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.