Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Fourth Size Food Cover, Amber FG214P86AMBR

Fourth Size Food Cover, Amber (Discontinued)

  • Mfr # FG214P86AMBR
  • Zoro # G2359271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG214P86AMBR
Zoro #
G2359271
UPC #
086876142808
Country of Origin
United States

Dimensions

Overall Width
6 3/8 in
Overall Length
10 3/8 in
Overall Depth
3/8 in

Details

Item
Pan Handled Cover
Material
polycarbonate
Product Type
Pan Handled Cover
Pan Shape
Rectangular
NSF Certified
Yes
Freezer Safe
No
Dishwasher Safe
Yes
Anti-Jam
No
Oven Safe
No
Compatible Pan Type
Fourth Size

Description

Pan Handled Cover, Overall Depth 3/8 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Handled Cover, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.