Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG114P00CLR
Zoro #
G0617452
UPC #
086876120936
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Length
10 3/8 in
Overall Width
6 3/8 in
Details
Item
Pan Lid
Material
polycarbonate
Product Type
Pan Lid
Pan Shape
Rectangular
Anti-Jam
No
Dishwasher Safe
Yes
NSF Certified
Yes
Oven Safe
No
Compatible Pan Type
Fourth Size
Freezer Safe
No
Description
Pan Lid, Overall Depth 1 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Lid, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.