Zoro Homepage

Groundskeeper Cigarette Waste Collector

  • Mfr # RCP257088BG

  • Zoro # G909986082


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Mounting
Free Standing
Height
12.25 in
Width
12-1/4 in
Material
Other
Receptacle Container Style
Smoker's Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP257088BG
Zoro #
G909986082
UPC #
86876166859
Country of Origin
United States

Dimensions

Height
12.25 in
Width
12-1/4 in

Details

Mounting
Free Standing
Material
Other
Receptacle Container Style
Smoker's Station
Fire Resistant
Yes

Description

The GroundsKeeper Smoking Management Receptacle is a classic, all-weather solution to containing trash. A restricted opening shields cigarette butts from view, the weather and the flow of oxygen. Cleaning is quick and easy due to the two piece design.Inner galvanized steel canister securely holds large quantities of cigarette wasteConstructed of smooth injection molded plastic, rust-resistant and easy to cleanSteel base plate adds weight for stability and discourages theftFactory Mutual FM approved for fire safetyAssembled dimension : 12.25 in. W x 12.25 in. D x 39.40 in. HADA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.