Zoro Homepage
This item is Discontinued.
Rubbermaid Half Size Food Cover, Hot FG228P23AMBR

Half Size Food Cover, Hot (Discontinued)

  • Mfr # FG228P23AMBR
  • Zoro # G1357115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG228P23AMBR
Zoro #
G1357115
UPC #
086876172652
Country of Origin
United States

Details

Item
Hot Food Pan Cover w Peg Holes
Material
polycarbonate

Description

Hot Food Pan Cover w Peg Holes, Half Size, Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 1/2 In., Color Amber, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.