Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG228P86AMBR
Zoro #
G1316077
UPC #
086876142945
Country of Origin
United States
Dimensions
Overall Width
10 3/8 in
Overall Length
12 13/16 in
Overall Depth
1 5/16 in
Details
Item
Pan Handled Cover
Material
polycarbonate
Product Type
Pan Handled Cover
Oven Safe
No
NSF Certified
Yes
Freezer Safe
No
Compatible Pan Type
Half Size
Anti-Jam
No
Pan Shape
Rectangular
Dishwasher Safe
Yes
Description
Pan Handled Cover, Overall Depth 1 5/16 in, Overall Length 12 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Handled Cover, Anti-Jam No, Compatible Pan Type Half Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.