Handle, Red
Mfr # FG1305L4RED
Zoro # G8900841
product price:Â $69.99
/eaKey Features
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG130500BLA, FG130500DBLUE, FG130500RED, FG130500YEL, FG130542BLA, FG130573BLUE, FG447600BLA, FG9T1800BLA
Product Type
Handle
Compatible Brand
Rubbermaid
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG1305L4RED
Zoro #
G8900841
UPC #
836513005108
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
14 5/8 in
Overall Width
7 5/16 in
Details
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG130500BLA, FG130500DBLUE, FG130500RED, FG130500YEL, FG130542BLA, FG130573BLUE, FG447600BLA, FG9T1800BLA
Item
Handle
Product Type
Handle
Compatible Brand
Rubbermaid
Color
Red
Compatible Manufacturer Model Number
FG130500BLA, FG130542BLA, FG130573BLA, FG130600BLA, FG131400BLA, FG131500BLA, FG131600BLA, FG131614BLA, FG9T1800BLA
Compatible Product Type
Tilt Trucks
Description
Handle, Red, For Use With Grainger Item Number 1D656, 4YX34, 4YX35, 4YX36, 2ZB50, 5M653, 4AAW3, 3LU58, For Use With Mfr. Model Number FG130500BLA, FG130500DBLUE, FG130500RED, FG130500YEL, FG130542BLA, FG130573BLUE, FG447600BLA, FG9T1800BLA, Fits Brand Rubbermaid Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.