Zoro Homepage

Hanger Bracket, Plastic, Black, 4 in.

  • Mfr # FG253500BLA

  • Zoro # G3996212


product price: $9.89
/ea

Key Features

Color
Black
Material
Plastic
Includes
FG253100, FG253200, FG253300, FG253400, FG253500
Features
Attaches to Lobby Dustpan Handles
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253500BLA
Zoro #
G3996212
UPC #
086876156201
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Depth
4 in

Details

Item
Dust Pan Hanger Bracket
Color
Black
Material
Plastic
Includes
FG253100, FG253200, FG253300, FG253400, FG253500
Features
Attaches to Lobby Dustpan Handles
For Product Type
Brooms
Holds
1 Lobby Dustpan

Description

Hanger Bracket, Color Black, For Product Type Brooms, Overall Length 4 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Depth 4 in, Holds 1 Lobby Dustpan, Features Attaches to Lobby Dustpan Handles, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.